Skip Content
GAUGE PRESSURE 0-160PSI 2-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAUGE PRESSURE 0-160PSI 2-1/2IN

WIKA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIK9424903
  • Mfr. Model # 9424903
  • UNSPSC # 41112412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Dry general purpose gauge is a type 111.10 designed for long and reliable service under rugged conditions. Black painted steel case and copper alloy wetted parts. Face diameter 2-1/2 inches, NPT mount 1/4 inch CBM, 160 PSI, 1100 KPA.

Technical Specs

  • Dial Size 2-1/2"
  • Gauge Primary Range Values 0 to 160
  • Gauge Nominal Dial Size 2-1/2"
  • Gauge Primary Range Units psi
  • Gauge Secondary Range Values 0 to 1,100
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Gauge Secondary Range Units kPa
  • Gauge Connection Size 1/4"
  • Gauge Case Material Steel
  • Basic Gauge Case Material Steel
  • Gauge Case Color Black
  • Item Pressure Gauge
  • Case Color Black
  • Connection Location Lower
  • Range 0 to 160 PSI
  • Operating Temp. Range -20 Degrees - 60 Degrees C
  • Connection Size 1/4" (Male)

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List