Skip Content
GAUGE PRESSURE 0-15000PSI 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAUGE PRESSURE 0-15000PSI 4IN

WIKA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIK7298492
  • Mfr. Model # 7298492
  • UNSPSC # 41112412
  • CATALOGUE PAGE # 3272
  • Shipping Weight 1.0 lbs

Product Details

Field repairable/field liquid fillable is a type 233.54. Includes stainless steel case, 316 stainless steel wetted parts, laminated safety glass window & glycerine/H2O liquid filling. Face diameter 4 in., NPT 1/2 inch Bottom mount, 15000 PSI, 105000 KPA.

Technical Specs

  • Gauge Nominal Dial Size 4"
  • Gauge Primary Range Values 0 - 15,000
  • Gauge Primary Range Units psi
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Liquid Filled Yes
  • Gauge Connection Size 1/2"
  • Gauge Connection Location Bottom
  • Gauge Filled With Glycerin
  • Gauge Case Material Stainless Steel
  • Basic Gauge Case Material Stainless Steel
  • Basic Gauge Wetted Parts Stainless Steel
  • Item Pressure Gauge
  • Range 15 PSI to 15,000 PSI
  • For Use With For Gaseous and Liquid Media
  • Operating Temp. Range -4 Degrees - 140 Degrees F
  • Series 233.54
  • Characteristics Vibration and Shock Resistant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list