GAUGE PRESSURE 0-1500 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GAUGE PRESSURE 0-1500 PSI

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYESCJR1500-4MP
  • Mfr. Model # SCJR1500-4MP
  • UNSPSC # 41112412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.19 lbs

Product Details

Digital Gauge, Dial Size (In.) 19/32, Range 0 to 1500 psi, Accuracy ( Percent) +/-0.5 Percent FS, 4 Digits Display, Operating Temp. Range (F) 14 Degrees to 122 Degrees , Features Use with PD Series Diagnotic Coupler, Series SCJR

Technical Specs

  • Features Use with PD Series Diagnotic Coupler
  • Range 0 to 1500 PSI
  • Display 4 Digits
  • Series SCJR
  • Item Digital Pressure Gauge
  • Case Color Green
  • Includes Four Key Menu
  • Manufacturers Warranty Length 1 yr.
  • Gauge Connection Size 1/4"
  • Gauge Nominal Dial Size 19/32"
  • Gauge Primary Range Values 0 - 1,500
  • Gauge Primary Range Units psi
  • Gauge Operating Temp. Range 14 Degrees F - 122 Degrees F
  • Gauge Connection Location Bottom
  • Digital Gauge Accuracy +/-0.50% Full Scale
  • Digital Pressure and Vacuum Gauge Type Digital Pressure Gauge
  • Number of Display Digits 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list