Skip Content
GAUGE PRESSURE 0-100PSI 2-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAUGE PRESSURE 0-100PSI 2-1/2IN

WIKA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIK9424776
  • Mfr. Model # 9424776
  • UNSPSC # 41112412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Dry general purpose gauge is a type 111.10 designed for long and reliable service under rugged conditions. Black painted steel case and copper alloy wetted parts. Face diameter 2-1/2 inches, NPT mount 1/4 inch BM, 100 PSI, 700 KPA.

Technical Specs

  • Dial Size 2-1/2"
  • Gauge Nominal Dial Size 2-1/2"
  • Gauge Primary Range Units psi
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Gauge Primary Range Values 0 to 100
  • Gauge Case Material Steel
  • Gauge Connection Size 1/4"
  • Basic Gauge Case Material Steel
  • Basic Gauge Wetted Parts Copper
  • Gauge Case Color Black
  • Item Pressure Gauge
  • Case Color Black
  • Connection Location Lower
  • Range 0 to 100 PSI
  • Connection Size 1/4" (Male)
  • Operating Temp. Range -20 Degrees - 60 Degrees C

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list