Skip Content
GAUGE PRES. 4-1/2 0-30 PSI 1/2 LM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAUGE PRES. 4-1/2 0-30 PSI 1/2 LM

WIKA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIK9837680
  • Mfr. Model # 9837680
  • UNSPSC # 41112412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Dial Size 4-1/2"
  • Gauge Connection Size 1/2"
  • Gauge Nominal Dial Size 4-1/2"
  • Gauge Connection Type MNPT
  • Gauge Connection Location Bottom
  • Gauge Primary Range Values 0 to 30
  • Gauge Primary Range Units psi
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Item Pressure Gauge
  • Connection Location Lower
  • Connection Size 1/2"
  • Range 0 to 30 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list