Skip Content
GAUGE PRES. 4-1/2 0-200 PSI 1/4 LM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAUGE PRES. 4-1/2 0-200 PSI 1/4 LM

WIKA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIK9837833
  • Mfr. Model # 9837833
  • UNSPSC # 41112412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Wika process gauges are specifically designed for the petrochemical, processing, and power generation industries. These durable gauges are engineered to provide reliable service in harsh and rugged environments

Technical Specs

  • Item Pressure Gauge
  • Characteristics Wika type 232.34 process gauges are specifically designed for the petrochemical, processing and power generation industries. These durable gauges are engineered to provide reliable service in harsh and rugged environments.
  • Dial Size 4-1/2"
  • Gauge Nominal Dial Size 4-1/2"
  • Gauge Connection Type MNPT
  • Gauge Connection Size 1/4"
  • Gauge Connection Location Bottom
  • Gauge Primary Range Units psi
  • Gauge Primary Range Values 0 to 200
  • Gauge Application Process
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Connection Size 1/2" NPT (Male)
  • Range 0 to 200 PSI
  • Case Color Black
  • Operating Temp. Range -40 Degrees - 65 Degrees C
  • Connection Location Lower

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list