!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GAUGE,PLUS,3 1/2 IN,VAC TO 30 PSI,S

GAUGE,PLUS,3 1/2 IN,VAC TO 30 PSI,S

ASHCROFT

GAUGE,PLUS,3 1/2 IN,VAC TO 30 PSI,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GAUGE,PLUS,3 1/2 IN,VAC TO 30 PSI,S

GAUGE,PLUS,3 1/2 IN,VAC TO 30 PSI,S

ASHCROFT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $121.06 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG4EFT3
  • Mfr. Model # 4EFT3
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.52 lbs

Technical Specs

  • Item Industrial Compound Gauge
  • Accuracy +/-1.0%
  • Process Connection Type NPT
  • Lens Material Polycarbonate
  • Field Fillable No
  • Case Colour Metallic
  • Primary Pressure Range 30 to 0 to 30
  • Vibration Resistance Dry Case Vibration-Dampened
  • Pressure Gauge Type Industrial Pressure Gauge
  • Gauge Case Liquid None
  • Compatible Process Media Deionized Water
  • Sensor Material 316L Stainless Steel
  • Series 1009
  • Primary Scale Units in Hg/psi
  • Ambient Operating Temperature Range -40 Degrees to 150 Degrees F (-40 Degrees to 66 Degrees C), -40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
  • Bezel Mounting Type Bayonet
  • Case Construction Welded Joint
  • Case Diameter 3.89 in
  • Dial Face Material Aluminum
  • Hazardous Location Rating Not Rated
  • Includes Mounting Hardware No
  • Manufacturer Warranty Length 5 yr
  • Movement Material 304 Stainless Steel
  • Pointer Colour Black
  • Pressure Range Type Compound
  • Primary Scale Minor Graduations 1, 2
  • Removable Bezel Yes
  • Sensor Type Bourdon Tube
  • Nominal Dial Size 3 1/2 in
  • Gauge Case Material 304 Stainless Steel
  • Process Connection Gender Male
  • Process Connection Size 1/4 in
  • Process Connection Location Bottom
  • IP/NEMA Rating IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed)
  • Dry Dampening Feature PLUS! Performance
  • Dial Colour White
  • Liquid-Filled Case No
  • Panel-Mountable No
  • Socket Material 316L Stainless Steel
  • Accuracy Grade ASME B40.100 Grade 1A
  • Application Refrigeration, Autoclave, Boilers, Water Pressure Testing, Equipment Skids, Hydraulics, Pneumatics, Pumps, Severe Ambient Conditions, OEM Applications
  • Accuracy Scale Full Scale
  • Bezel Material 304 Stainless Steel
  • Blowout Safety Back No
  • Case Depth 1.25 in
  • Cleaned for Oxygen Service No
  • Freeze Resistant Movement No
  • Includes Calibration Certificate No
  • Includes Vent Plug Yes
  • Mounting Type Stem-Mount
  • Non-Sparking No
  • Pointer Material Aluminum
  • Primary Pressure Scale Colour Black
  • Process Temperature Range -40 Degrees to 250 Degrees F
  • Scale Type Single
  • Standards ASME, CRN, RoHS

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list