GAUGE,PLUS,2 1/2 IN,VAC TO 30 PSI,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GAUGE,PLUS,2 1/2 IN,VAC TO 30 PSI,S

ASHCROFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4EFP8
  • Mfr. Model # 4EFP8
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.37 lbs

Technical Specs

  • Item Compound Gauge
  • Connection Location Lower Back
  • Connection Size 1/4" NPT
  • Range 30" Hg Vac to 30 psi
  • Series 1009
  • Characteristics PLUS Performance
  • Operating Temp. Range -40 Degrees to 150 Degrees F
  • Smallest Graduation 1" Hg, 1 psi
  • Gauge Nominal Dial Size 2-1/2"
  • Gauge Accuracy +/-1.00%
  • Basic Gauge Case Material Stainless Steel
  • Gauge Sensor Material 316 Stainless Steel
  • Gauge Primary Range Values 30 - 0 - 30
  • Gauge Lens Material Polycarbonate
  • Basic Gauge Lens Material Plastic
  • Gauge Primary Range Units In. Hg/psi
  • Basic Gauge Socket Material Stainless Steel
  • Basic Gauge Wetted Parts Stainless Steel
  • Basic Gauge Sensor Material Stainless Steel
  • Gauge Socket Material 316 Stainless Steel
  • Gauge Case Color Stainless Steel
  • Gauge Application Test
  • Gauge Special Options PLUS!(TM) Performance
  • Gauge Primary Range Smallest Graduation 1/1
  • Gauge Connection Size 1/4"
  • Gauge Case Material Stainless Steel
  • Gauge Connection Location Lower Back
  • Gauge Connection Type MNPT
  • Pressure and Vacuum Gauge Type Compound Gauge
  • Case Color Silver
  • Graduations 10" Hg, 5 psi
  • Manufacturers Warranty Length 5 yr.
  • Liquid Filled Yes
  • Calibration Certificate Included No
  • Gauge Filled With Glycerin
  • Gauge Panel Mountable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list