Skip Content
GAUGE OIL PRESSURE 10-200 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAUGE OIL PRESSURE 10-200

STEWART WARNER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STW82324
  • Mfr. Model # 82324
  • UNSPSC # 41112403
  • CATALOGUE PAGE # 3179
  • Shipping Weight 1.0 lbs

Product Details

SW Instruments, gauge, performs reliably & accurately, wide temperature range, mechanical gauges feature Bourdon tube mechanisms (270 sweep), electric gauges feature Bi-Torque mechanisms (90 sweep).

Technical Specs

  • Sender N/A
  • Item Mechanical
  • Dial Range 10 - 200 PSI
  • Bezel Polished

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list