Skip Content
GAUGE OIL PRESSURE 0-100 12V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAUGE OIL PRESSURE 0-100 12V

STEWART WARNER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STW82305
  • Mfr. Model # 82305
  • UNSPSC # 41112403
  • CATALOGUE PAGE # 3179
  • Shipping Weight 1.0 lbs

Product Details

SW Instruments, gauge, performs reliably & accurately, wide temperature range, mechanical gauges feature Bourdon tube mechanisms (270 sweep), electric gauges feature Bi-Torque mechanisms (90 sweep).

Technical Specs

  • Sender STW279B-F
  • Item Electric
  • Dial Range 0 - 6000 RPM
  • Bezel Polished

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List