GAUGE LF/BR 2.5 0-5000 PSI 1/4 NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GAUGE LF/BR 2.5 0-5000 PSI 1/4 NPT

WINTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WNRPFQ812
  • Mfr. Model # PFQ812
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Product Details

PFQ series filled stainless steel case gauge prevents pointer fluttering. Ideal for pumps, compressors, hydraulic machinery and motors. +/-1.5% accuracy. CRN registered.

Technical Specs

  • Gauge Nominal Dial Size 2-1/2"
  • Liquid Filled Yes
  • Gauge Connection Type MNPT
  • Gauge Connection Size 1/4"
  • Gauge Primary Range Values 0 - 5,000
  • Gauge Primary Range Units psi
  • Gauge Application General Purpose
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Gauge Accuracy +/-1.50%
  • Gauge Case Material Stainless Steel
  • Basic Gauge Case Material Stainless Steel
  • Item Pressure Gauge
  • Range 0 to 5000 PSI
  • Connection Size 1/4"
  • Series PFQ
  • Connection Location Bottom
  • Operating Temp. Range -4 Degrees F - 150 Degrees F (-20 Degrees C - 65 Degrees C)
  • Manufacturers Warranty Length 5 yr.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list