Skip Content
GAUGE IND/HYD 6000PSI 2-1/2 213.53 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAUGE IND/HYD 6000PSI 2-1/2 213.53

WIKA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIK8345406
  • Mfr. Model # 8345406
  • UNSPSC # 41112412
  • CATALOGUE PAGE # 3272
  • Shipping Weight 1.0 lbs

Product Details

SS case, brass internals (liquid filled) is a type 213.53. Includes stainless steel case, polished, stainless ring, copper alloy wetted parts, polycarbonate window and glycerine liquid filling. Ideal for OEM and general industrial applications.

Technical Specs

  • Dial Size 2-1/2"
  • Gauge Nominal Dial Size 2-1/2"
  • Gauge Primary Range Values 0 to 6,000
  • Gauge Primary Range Units psi
  • Gauge Application Hydraulic
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Liquid Filled Yes
  • Gauge Filled With Glycerin
  • Basic Gauge Case Material Stainless Steel
  • Gauge Case Material Stainless Steel
  • Basic Gauge Wetted Parts Copper
  • Range 0 to 1000 PSI
  • Item Pressure Gauge
  • For Use With For Gaseous and Liquid Media
  • Series 213.53
  • Connection Location Back
  • Operating Temp. Range -20 Degrees - 60 Degrees C
  • Characteristics Vibration and Shock Resistant

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List