Skip Content
GAUGE INCHES OF WATER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAUGE INCHES OF WATER

ASHCROFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2C632
  • Mfr. Model # 2C632
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Graduations 1" WC
  • Item Pressure Gauge
  • Case Color Black
  • Connection Location Lower
  • Connection Size 1/4" NPT
  • Series 1490A
  • Range 0 to 100" WC
  • Operating Temp. Range -4 Degrees to 140 Degrees F
  • Gauge Accuracy +/-1.00%
  • Basic Gauge Case Material Plastic
  • Gauge Nominal Dial Size 2-1/2"
  • Gauge Sensor Material Beryllium Copper
  • Gauge Primary Range Values 0 - 100
  • Gauge Primary Range Units In. H2O
  • Basic Gauge Lens Material Plastic
  • Gauge Lens Material Polycarbonate
  • Basic Gauge Wetted Parts Brass / Copper
  • Gauge Socket Material Brass
  • Basic Gauge Socket Material Brass
  • Basic Gauge Sensor Material Copper
  • Gauge Case Color Black
  • Gauge Application Low Pressure
  • Liquid Filled No
  • Calibration Certificate Included No
  • Gauge Connection Type MNPT
  • Gauge Connection Size 1/4"
  • Gauge Case Material Glass Filled Polysulfone
  • Gauge Connection Location Bottom
  • Gauge Primary Range Smallest Graduation 1
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Smallest Graduation 1" H2O

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list