Skip Content
GAUGE HYDRAULIC 4IN 0-10000PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAUGE HYDRAULIC 4IN 0-10000PSI

ENERPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENPG4088L
  • Mfr. Model # G4088L
  • UNSPSC # 41112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • For Use With All Cylinders
  • Includes Safety Blowout Disc and Pressure Equalizing Membrane
  • Item Pressure Gauge
  • Connection Location Lower
  • Range 0 to 10,000 psi
  • Connection Size 1/4" NPT
  • Required Gauge Adapter 3KD39
  • Characteristics Calibrated with a Bottom Connection
  • Smallest Graduation 100 psi
  • Liquid Filled Yes
  • Gauge Accuracy +/-1.00%
  • Gauge Nominal Dial Size 4"
  • Gauge Primary Range Units psi
  • Basic Gauge Lens Material Glass
  • Gauge Lens Material Glass
  • Gauge Primary Range Values 0 - 10,000
  • Gauge Primary Range Smallest Graduation 100
  • Gauge Application General Purpose
  • Calibration Certificate Included No
  • Gauge Filled With Glycerin
  • Gauge Connection Type NPTF
  • Gauge Connection Location Bottom
  • Gauge Connection Size 1/4"
  • Gauge Panel Mountable No
  • Basic Gauge Case Material Stainless Steel
  • Gauge Case Material Stainless Steel
  • Gauge Case Color Stainless Steel
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Case Color Silver
  • Series G
  • Manufacturers Warranty Length Limited Lifetime

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list