Skip Content
GAUGE FILLET WELD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GAUGE FILLET WELD

MAXWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LENMW-FWG
  • Mfr. Model # MW-FWG
  • UNSPSC # 23271700
  • CATALOGUE PAGE # 810
  • Shipping Weight 0.31 lbs

Product Details

Fillet weld gauge with a pivoting blade for easy measuring of eleven most specified fillet dimensions. Measures concave or convex seams. Stainless steel blades, etched increments 1/8 in thru 1 in and metric equivalents. Fits in 4-1/2 in x 2 in case.

Technical Specs

  • Item Weld Gauge
  • Includes Thumb Screw, Vinyl Case
  • Type Stainless Steel
  • Function Check Throat of Fillet and Fillet Leg Size
  • Application Measuring of Eleven Most Specified Fillet Dimensions, Measures Concave or Convex Seams
  • Characteristics Standard and Metric Measurements