Skip Content
GAUGE FEELER-STOCK .004X25F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAUGE FEELER-STOCK .004X25F

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA666-4
  • Mfr. Model # 666-4
  • UNSPSC # 41111623
  • CATALOGUE PAGE # 686
  • Shipping Weight 0.45 lbs

Product Details

Thickness gauge or feeler stock in rolls with a rewind feature permits retracting thinner feeler stock into the case, preventing damage. Roll stock in thickness of 0.004 inches and over is furnished in 25 foot, non-disposable rolls in a cardboard box.

Technical Specs

  • Features Made of the Finest Tempered Steel, Rewind Feature Permits Retracting Thinner Feeler Stock Into the Case, Preventing Damage, Case Provides the Ability to Snip Off the Desired Length without Any Waste
  • Construction Tempered Steel
  • Item Thickness Gauge
  • Size of Leaves 1/2" x 12"
  • Leaves Straight
  • Long Form Calibration Certificate No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list