Skip Content
GAUGE ENGINEERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAUGE ENGINEERS

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA245
  • Mfr. Model # 245
  • UNSPSC # 41111623
  • CATALOGUE PAGE # 685
  • Shipping Weight 0.33 lbs

Product Details

Engineers/combination taper, wire and thickness gauge with 9 leaves, 1/2 inch x 4-3/4 inches in a compact steel case.

Technical Specs

  • Range (In.) 0.002 - 0.015
  • Leaves Straight
  • Number of Leaves 11
  • Features Three Gages in One
  • Item Thickness Gauge
  • Construction Tempered Tool Steel
  • Locking Device Yes
  • Resolution (In.) Taper 64ths One Side, Other Side 8ths, 16ths
  • Size of Leaves 1/2"-1/4" x 4"-1/2"
  • Long Form Calibration Certificate No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list