Skip Content
GAUGE DRY GENERAL PURPOSE 2-1/2X1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAUGE DRY GENERAL PURPOSE 2-1/2X1/4

WIKA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIK9424890
  • Mfr. Model # 9424890
  • UNSPSC # 41112412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Dry general purpose gauge is a type 111.10 designed for long and reliable service under rugged conditions. Black painted steel case and copper alloy wetted parts. Face diameter 2-1/2 inches, NPT mount 1/4 inch CBM, 60 PSI, 400 KPA.

Technical Specs

  • Dial Size 2-1/2"
  • Gauge Primary Range Values 0 to 60
  • Gauge Connection Type MNPT
  • Gauge Primary Range Units psi
  • Gauge Nominal Dial Size 2-1/2"
  • Gauge Secondary Range Values 0 to 400
  • Gauge Secondary Range Units kPa
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Gauge Connection Size 1/4"
  • Gauge Case Material Steel
  • Basic Gauge Case Material Steel
  • Basic Gauge Wetted Parts Copper
  • Gauge Case Color Black
  • Case Color Black
  • Connection Location Lower
  • Operating Temp. Range -20 Degrees - 60 Degrees C
  • Connection Size 1/4" (Male)
  • Item Pressure Gauge

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list