Skip Content
Discontinued with Replacement
GAUGE,DIGTHICKNESS0-.47IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GAUGE,DIGTHICKNESS0-.47IN

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT547-520
  • Mfr. Model # 547-520
  • UNSPSC # 41111601
  • CATALOGUE PAGE # 677
  • Shipping Weight 1.3 lbs
Suggested Replacement Product
DIGITAL THICKNESS GAGE,4.72" THROAT

Your Price: NA

Product Details

The thickness gauges offer a quick and efficient means of inspection with their convenient grip handle, thumb trigger and spring-loaded spindle. The digital indicators provide error free LCD readings as well as data output for SPC analysis. MTT547-400S is ideally suited for measuring thicknesses of paper, film, wire, sheet metal and similar materials.

Technical Specs

  • Contact Type Flat
  • Features SPC Output
  • Resolution (In.) 0.00050
  • Item Digital Thickness Gage
  • Range (In.) 0 - 0.470
  • Flat Contact Dia. 0.400"
  • Range (mm) 0 - 12
  • Resolution (mm) 0.010
  • Throat Depth 4.70"
  • Long Form Calibration Certificate No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list