Skip Content
GAUGE DIGITAL FORCE 5000G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAUGE DIGITAL FORCE 5000G

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXT475040
  • Mfr. Model # 475040
  • UNSPSC # 41111934
  • CATALOGUE PAGE # 1275
  • Shipping Weight 2.8 lbs

Product Details

EXT475040: Digital force gauge, ranges from 0.05 to 176 ounces, 1 to 5,000 grams, 0.01 to 49 newtons

Technical Specs

  • Includes Flat, Cone, Chisel Compression Tips, Tension Hook Tip, 5" Extension Rod, (6) AA Batteries, Carrying Case and Instructions
  • Accuracy +/-0.4% + 1 Digit
  • Item Digital Force Gauge
  • Display 5 Digit LCD
  • Function Measure Tension (Pull) Compression (Push) on Springs, Belts or any Mechanical Mechanism
  • Range 176 oz., 5,000 g, 49 N
  • Resolution 0.05 oz./1 g/0.01 N

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list