GAUGE DIGITAL FORCE 20KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GAUGE DIGITAL FORCE 20KG

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXT475044
  • Mfr. Model # 475044
  • UNSPSC # 41111934
  • CATALOGUE PAGE # 1275
  • Shipping Weight 2.9 lbs

Product Details

Measure tension (pull) or compression (push) of mechanical items and systems. User selectable oz./lb., g/kg, or Newton units, 5-digit, backlit LCD with reversible viewing direction for easy reading.

Technical Specs

  • Includes Flat, Cone, Chisel Compression Tips, Tension Hook Tip, 5" Extension Rod, (6) AA Batteries, Carrying Case and Instructions
  • Accuracy +/-0.5% + 2 Digits
  • Item Digital Force Gauge
  • Display 5 Digit LCD
  • Function Measure Tension (Pull) or Compression (Push) on Springs, Belts or any Mechanical Mechanism
  • Range 44 lbs./20 kg/196 N
  • Resolution 0.01 lbs./0.01 kg/0.05 N

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list