!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DIGITAL PRESSURE GAUGE, 15/0/100 PSI, TEMP 14 ° F TO 122 ° F, BLACK, ABS PLASTIC/STAINLESS STEEL

DIGITAL PRESSURE GAUGE, 15/0/100 PSI, TEMP 14 ° F TO 122 ° F, BLACK, ABS PLASTIC/STAINLESS STEEL

WINTERS

DIGITAL PRESSURE GAUGE, 15/0/100 PSI, TEMP 14 ° F TO 122 ° F, BLACK, ABS PLASTIC/STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIGITAL PRESSURE GAUGE, 15/0/100 PSI, TEMP 14 ° F TO 122 ° F, BLACK, ABS PLASTIC/STAINLESS STEEL

DIGITAL PRESSURE GAUGE, 15/0/100 PSI, TEMP 14 ° F TO 122 ° F, BLACK, ABS PLASTIC/STAINLESS STEEL

WINTERS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $573.12 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # WNRDPG206
  • Mfr. Model # DPG206
  • UNSPSC # 41112412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Product Details

This black, DPG series digital pressure gauge has a four-key menu, reads PSI, mmH2O, mmHG, Mbar, and kPa values, and features a simple two-button operation and reset-to-zero. Its range is 15/zero/100 psi with an accuracy of +/- 1.00%, and an operating temperature range of 14 Degrees F to 122 Degrees F. Its 1/4-inch gauge connection is located at the bottom and it has a dial size of 2 1/2 inches. It has an ABS plastic case, a silicone rubber boot, and stainless steel socket. Includes two AAA batt

Technical Specs

  • Item Digital Vacuum Gauge with Transmitter
  • Wetted Materials 316L Stainless Steel
  • Minimum Pressure 0 psi
  • Display Units bar, ft wc, in Hg, in wc, kg/cm2, kPa, oz/in², psig
  • Series DPG-200
  • Gauge Process Connection Gender Male
  • NEMA Rating NEMA 4X
  • Gauge Process Connection Size 1/4 in
  • Power Source 12 to 24V AC, 12 to 24V DC
  • Case Colour Black
  • Features Auto Zero, Backlight, Conversion of the Pressure Units, Peak and Valley, Two Alarm Set Points
  • Gauge Case Material Aluminum
  • Includes (2) AAA Batteries
  • Loop Resistance 600 Ohm Max
  • Maximum Operating Temperature 158 Degrees F
  • NIST Traceable Certificate No
  • Number of Wires 5, 6
  • Pressure Gauge Type Industrial Pressure Gauge with Transmitter
  • Socket Material 316L Stainless Steel
  • Switch Type 2 SPDT Form C Contacts
  • Nominal Dial Size 3 in
  • Accuracy +/-0.25% of Full Scale
  • Maximum Pressure 200 psi
  • Output 4 to 20mA DC
  • Gauge Primary Range Units psi
  • IP Rating IP66
  • Gauge Process Connection Location Bottom
  • Gauge Process Connection Type MNPT
  • Cable Length 3 ft
  • Digital Display Characteristics 4 Digit LCD
  • For Use With Media Type Liquids, Non-Combustible Compatible Gases
  • Height 3 5/8 in
  • Length 1 5/8 in
  • Manufacturers Warranty Length 1 yr
  • Minimum Operating Temperature 32 Degrees F
  • Number of Display Digits 4
  • Power Required 12 to 24V AC, 12 to 24V DC
  • Pressure Range Type Pressure
  • Standards NEMA 4X
  • Type of Pressure Gauge

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list