Skip Content
GAUGE, DIG THICKNESS 0-0.5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAUGE, DIG THICKNESS 0-0.5IN

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT700-118-20
  • Mfr. Model # 700-118-20
  • UNSPSC # 41111623
  • CATALOGUE PAGE # 677
  • Shipping Weight 0.7 lbs

Product Details

Made with straight or tapered leaves to meet all requirements with 9 up to 26 leaves ranging from 0.0015 to 0.200" thick.

Technical Specs

  • Accuracy +/-0.001"
  • Long Form Calibration Certificate No
  • Resolution (In.) 0.00050
  • Range (In.) 0 - 0.500
  • Throat Depth 0.77"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list