!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
GAUGE, DIG DEPTH 0-12IN

GAUGE, DIG DEPTH 0-12IN

MITUTOYO

GAUGE, DIG DEPTH 0-12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GAUGE, DIG DEPTH 0-12IN

GAUGE, DIG DEPTH 0-12IN

MITUTOYO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # MTT571-213-10
  • Mfr. Model # 571-213-10
  • UNSPSC # 41111601
  • CATALOGUE PAGE # 1992
  • Shipping Weight 1.188 lbs
Suggested Replacement Product
BLADE-STYLE DIGITAL DEPTH GAUGE, 0 TO 12 IN/0 TO 30MM RANGE, IP67, FULL BASE, CABLE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $856.32 / EACH

EHC: EHC :

Technical Specs

  • Item Digital Depth Gauge
  • Resolution 0.00005 in/0.01 mm
  • IP Rating 67
  • Data Output Type Cable
  • Actuation Style Thumb Wheel
  • Base Style Full
  • Dimension Type Inch/Metric
  • Number of Measuring Rods 1
  • Battery Size SR44
  • Blade Tip Shape Flat
  • Case Included Yes
  • Compatible Data Output Cable Mfr. No. 05CZA624, Mfr. No. 05CZA625, Mfr. No. 959149, Mfr. No. 959150
  • Display Type LCD
  • Includes Fitted Case, Battery
  • Maximum Measurement - Inch 12 in
  • Minimum Measurement - Inch 0 in
  • Range 0 to 12 in/300 mm
  • Accuracy +/-0.0015 in
  • SPC Output Yes
  • Long Form Calibration Certificate No
  • Base Length 3.93"
  • Coolant Resistant Yes
  • Included Certification Safety and Quality Certification
  • Operation Type Digital
  • Blade Material Steel
  • Blade Width 5 mm
  • Case Type Fitted Case
  • Depth Gauge Type Solid
  • Functions , Micro-Lapped
  • Includes Battery Yes
  • Maximum Measurement - mm 300 mm
  • Minimum Measurement - mm 0 mm

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list