Skip Content
GAUGE,DIFFERENTIAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAUGE,DIFFERENTIAL

DWYER INSTRUMENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3T315
  • Mfr. Model # 3T315
  • UNSPSC # 41112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Item Differential Pressure Gauge
  • Pressure Range Minor Div. 0.01" WC
  • Includes Instructions, Two 1/8" NPT Plugs, Two 1/8" NPT to 3/16" I.D. Rubber Tubing Adapters and Three Mounting Adapters with Screws
  • Rated Total Pressure -20" Hg to 15 psi
  • Scale Type Pressure
  • Differential Pressure Range 0 to 0.50" WC
  • Differential Pressure Range Units In. H2O
  • Differential Pressure Range Value 0 - 0.50
  • Gauge Accuracy +/-3.00%
  • Basic Gauge Case Material Metal
  • Gauge Primary Range Smallest Graduation 0.01
  • Gauge Connection Location Back and Side
  • Gauge Nominal Dial Size 4"
  • Differential Pressure Gauge Type Differential Pressure Gauge
  • Differential Gauge Connection Size 1/8"
  • Gauge Operating Temp. Range 20 Degrees to 140 Degrees F
  • Differential Gauge Connection Type FNPT

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List