Skip Content
GAUGE,DIFFERENTIAL,0.25-0-0.25 IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAUGE,DIFFERENTIAL,0.25-0-0.25 IN W

DWYER INSTRUMENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5TCR1
  • Mfr. Model # 5TCR1
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.56 lbs

Technical Specs

  • Dial Size (In.) 5
  • Features Differential Measurement
  • Includes Battery and Instructions
  • Item Digital Low Pressure Gauge
  • Operating Temp. Range (F) 0 Degrees to 140 Degrees
  • Case Color Light Grey
  • Connection Location Back
  • Connection Size 1/8" O.D. Smooth Barb
  • Display 4 Digit LCD
  • Display Units in H2O, kPa, Pa, mBar, mm H2O, mm Hg, % Full Scale
  • Range 0.25 to 0 to 0.25 In WC
  • Resolution Dependent on Display Units Selected
  • Series DM
  • Socket Material Glass Filled Plastic
  • Agency Compliance CE
  • Accuracy (%) +/-2
  • Case Material Glass Filled Plastic
  • Powered By 9V Battery or 9 to 24VDC
  • Gauge Nominal Dial Size 5"
  • Gauge Connection Size 1/8"
  • Gauge Connection Location Back
  • Basic Gauge Case Material Plastic
  • Gauge Primary Range Values 0.25 - 0 - 0.25
  • Gauge Primary Range Units In. H2O
  • Basic Gauge Wetted Parts Plastic
  • Gauge Operating Temp. Range 0 Degrees F - 140 Degrees F
  • Digital Pressure and Vacuum Gauge Type Digital Pressure Gauge
  • Digital Gauge Accuracy +/-2.00% of Reading
  • Number of Display Digits 4
  • Digital Gauge Display Units in. H2O, mm H2O, mbar, mm Hg, kPa, Pa, % Full Scale

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List