Skip Content
GAUGE DEPTH 0-3IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAUGE DEPTH 0-3IN

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA449AZ3R
  • Mfr. Model # 449AZ3R
  • UNSPSC # 41111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Includes Spanner Wrench, Case
  • Item Depth Micrometer
  • Number of Measuring Rods 3
  • Thimble Ratchet
  • Rod Dia. 0.045 x 1/8"
  • Base Length 2-1/2"
  • Features Combination Ratchet and Speeder for Uniform Pressure and Quicker Adjustment
  • Range 0 - 3"
  • Resolution 0.001"
  • SPC Output No
  • Spindle Flat
  • Lock Nut Type Plain
  • Anvil Flat
  • Anvil Material Hardened Steel
  • Rotating Spindle (Yes/No) No
  • Spindle Material Hardened Steel
  • Long Form Calibration Certificate No
  • Base Style Full

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list