Skip Content
GAUGE CPG1000 1/4 LM 0/5000 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAUGE CPG1000 1/4 LM 0/5000 PSI

WIKA INSTRUMENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIK50578359
  • Mfr. Model # 50578359
  • UNSPSC # 41112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Item Digital Precision Test Gauge
  • Dial Size (In.) 4"
  • Includes Rubber Case
  • Operating Temp. Range (F) 14 Degrees - 131 Degrees
  • Case Color Gray
  • Connection Location Bottom
  • Connection Size 1/4"
  • Range 5000 PSI
  • Series CPG1000
  • Resolution Up to 4 Decimals
  • Display 5 Digits
  • Agency Compliance CSA
  • Socket Material 316 Stainless Steel
  • Powered By (3) AA Batteries
  • Case Material Stainless Steel
  • Calibration Certificate Yes
  • Accuracy (%) +/-0.05
  • Features Adjustable tare, Min/max recall
  • Gauge Nominal Dial Size 4"
  • Gauge Connection Size 1/4"
  • Gauge Primary Range Values 0 - 5,000
  • Basic Gauge Case Material Metal
  • Gauge Connection Location Bottom
  • Basic Gauge Wetted Parts Stainless Steel
  • Gauge Primary Range Units psi
  • Gauge Operating Temp. Range 14 Degrees to 131 Degrees F
  • Digital Gauge Accuracy +/-0.05% of Reading
  • Number of Display Digits 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list