Skip Content
GAUGE CPG1000 1/4 LM 0/500 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAUGE CPG1000 1/4 LM 0/500 PSI

WIKA INSTRUMENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIK50578006
  • Mfr. Model # 50578006
  • UNSPSC # 41112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Includes Rubber Case
  • Dial Size (In.) 4"
  • Item Digital Calibration Pressure Gauge
  • Case Color Gray
  • Connection Location Bottom
  • Operating Temp. Range (F) 14 Degrees - 131 Degrees
  • Display 5 Digits
  • Connection Size 1/4"
  • Range 500 PSI
  • Resolution Up to 4 Decimals
  • Socket Material 316 Stainless Steel
  • Agency Compliance CRN, CSA
  • Series CPG1000
  • Case Material Stainless Steel
  • Powered By (3) AA Batteries
  • Calibration Certificate Yes
  • Accuracy (%) 5
  • Gauge Nominal Dial Size 4"
  • Gauge Connection Location Bottom
  • Gauge Connection Size 1/4"
  • Basic Gauge Case Material Metal
  • Basic Gauge Wetted Parts Stainless Steel
  • Gauge Primary Range Values 0 - 500
  • Gauge Primary Range Units psi
  • Gauge Operating Temp. Range 14 Degrees to 131 Degrees F
  • Digital Pressure and Vacuum Gauge Type Digital Pressure Gauge
  • Digital Gauge Accuracy +/-5.00% of Reading
  • Number of Display Digits 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list