Skip Content
GAUGE CPG1000 1/4 LM 0/2000 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAUGE CPG1000 1/4 LM 0/2000 PSI

WIKA INSTRUMENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIK50578022
  • Mfr. Model # 50578022
  • UNSPSC # 41112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Includes Rubber Case
  • Dial Size (In.) 4
  • Item Digital Calibration Pressure Gauge
  • Case Color Gray
  • Operating Temp. Range (F) 14 Degrees - 131 Degrees
  • Connection Location Bottom
  • Connection Size 1/4" NPT
  • Range 2,000 PSI
  • Resolution Up to 4 Decimals
  • Display 5-Digit
  • Series CPG1000
  • Socket Material 316 Stainless Steel
  • Agency Compliance CRN, CSA
  • Calibration Certificate Yes
  • Accuracy (%) 5
  • Case Material Stainless Steel
  • Powered By (3) AA Batteries
  • Gauge Connection Location Bottom
  • Gauge Connection Size 1/4"
  • Gauge Primary Range Values 0 - 2,000
  • Gauge Nominal Dial Size 4"
  • Basic Gauge Case Material Metal
  • Gauge Primary Range Units psi
  • Basic Gauge Wetted Parts Stainless Steel
  • Gauge Operating Temp. Range 14 Degrees to 131 Degrees F
  • Digital Pressure and Vacuum Gauge Type Digital Pressure Gauge
  • Number of Display Digits 5
  • Digital Gauge Accuracy +/-5.00% of Reading

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List