Skip Content
GAUGE CPG1000 1/4 LM 0/1000 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAUGE CPG1000 1/4 LM 0/1000 PSI

WIKA INSTRUMENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIK50578014
  • Mfr. Model # 50578014
  • UNSPSC # 41112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Dial Size (In.) 4"
  • Item Digital Precision Test Gauge
  • Operating Temp. Range (F) 14 Degrees - 131 Degrees
  • Includes Rubber Case
  • Case Color Gray
  • Connection Location Bottom
  • Display 5 Digits
  • Connection Size 1/4"
  • Resolution Up to 4 Decimals
  • Range 1000 PSI
  • Series CPG1000
  • Agency Compliance CSA
  • Case Material Stainless Steel
  • Socket Material 316 Stainless Steel
  • Powered By (3) AA Batteries
  • Calibration Certificate Yes
  • Accuracy (%) +/-0.05
  • Features Adjustable tare, Min/max recall
  • Gauge Nominal Dial Size 4"
  • Gauge Connection Size 1/4"
  • Gauge Connection Location Bottom
  • Gauge Primary Range Values 0 - 1,000
  • Basic Gauge Case Material Metal
  • Basic Gauge Wetted Parts Stainless Steel
  • Gauge Primary Range Units psi
  • Gauge Operating Temp. Range 14 Degrees to 131 Degrees F
  • Digital Gauge Accuracy +/-0.05% of Reading
  • Number of Display Digits 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list