GAUGE CONTOUR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GAUGE CONTOUR

GENERAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTL833
  • Mfr. Model # 833
  • UNSPSC # 41112401
  • CATALOGUE PAGE # 321
  • Shipping Weight 1.07 lbs

Product Details

Extra length is ideal for woodworking, linoleum installation, ceramic tile installation or any job where contour duplication is essential. Gauge will fit profiles up to 10inch long. Inch/mm graduations on body. 3 inch (76 mm) deep fingers will measure pro

Technical Specs

  • Item Contour Gauge
  • Application Include Pattern and Mold Making, and Fitting Carpet, Tiles or Linoleum Against and Around Door Casings and Pipes
  • Graduations Every 8th of An Inch and Quarter Centimeter
  • Overall Length (In.) 10"
  • Construction Made of Tough, Durable Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list