GAUGE CONTOUR 6IN X 3-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GAUGE CONTOUR 6IN X 3-1/2IN

GENERAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTL837
  • Mfr. Model # 837
  • UNSPSC # 41111613
  • CATALOGUE PAGE # 321
  • Shipping Weight 0.52 lbs

Product Details

Ideal for woodworking, linoleum installation, or any job or hobby where contour duplication is essential. Inch graduation on body. Stainless steel pins. Component parts are enamel painted and brass plated. Size is 6 x 3-1/2 inches (152 x 89 mm) with an o

Technical Specs

  • Item Contour Gauge
  • Application Include Pattern and Mold Making, and Fitting Carpet, Tiles or Linoleum Against and Around Door Casings and Pipes
  • Graduations Every 16th of An Inch
  • Construction Made of Tough, Durable Plastic
  • Overall Length (In.) 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list