Skip Content
GAUGE BOTTOM MNT 2IN 0/100 PSI/KPA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAUGE BOTTOM MNT 2IN 0/100 PSI/KPA

WIKA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIK9607612
  • Mfr. Model # 9607612
  • UNSPSC # 41112412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Dry general purpose gauge is a type 111.10 designed for long and reliable service under rugged conditions. Black painted steel case and copper alloy wetted parts. Face diameter 2-1/2 inches, NPT mount 1/4 inch CBM, 200 PSI, 1400 KPA.

Technical Specs

  • Dial Size 2"
  • Gauge Secondary Range Values 0 to 100
  • Gauge Nominal Dial Size 2"
  • Gauge Connection Location Bottom
  • Gauge Primary Range Units psi
  • Gauge Primary Range Values 0 to 100
  • Gauge Secondary Range Units kPa
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Gauge Connection Size 1/4"
  • Basic Gauge Case Material Steel
  • Gauge Case Material Steel
  • Basic Gauge Wetted Parts Copper
  • Gauge Case Color Black
  • Item Pressure Gauge
  • Connection Size 1/4" (Male)
  • Connection Location Lower
  • Case Color Black
  • Range 0 to 100 PSI/kPa
  • Operating Temp. Range -20 Degrees - 60 Degrees C

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list