GAUGE BORE 1.4-2.5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GAUGE BORE 1.4-2.5IN

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT511-752
  • Mfr. Model # 511-752
  • UNSPSC # 41113901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Technical Specs

  • Features Carbide Measuring Faces
  • Includes Fitted case
  • Graduations 0.0001"
  • Measuring Range (In.) 1.4 - 2.5
  • Item Dial Bore Gage
  • Probe Depth (In.) 6.00
  • Dial Reading 0-5-0
  • Head Type Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list