Skip Content
GAUGE BOOTS,ONE BLUE AND ONE RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GAUGE BOOTS,ONE BLUE AND ONE RED

IMPERIAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YRP7
  • Mfr. Model # 1YRP7
  • UNSPSC # 41112406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • For Use With 2-1/2" Gauges
  • Includes -
  • Item Gauge Boot Set for 2-1/2" Gauges
  • Application -
  • Colour 1 Blue and 1 Red
  • Connection Size -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list