Skip Content
GAUGE BLOCK SET RCT 81PC GRADE 0 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAUGE BLOCK SET RCT 81PC GRADE 0

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT516-902-26
  • Mfr. Model # 516-902-26
  • UNSPSC # 41111618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.23 lbs

Technical Specs

  • Includes 9 Blocks 0.1001 thru 0.1009 Step of 0.0001, 49 Blocks 0.101 thru 0.149 Step of 0.001, 19 Blocks 0.050 thru 0.950 Step of 0.050, 4 Blocks 1.000 thru 4.000 Step of 1.000, Wood Case, Certification
  • Application Precision Reference Sample
  • Item Gage Block Set, 81 Pc
  • Material Steel
  • Measuring Range (In.) 0.050 to 4
  • Grade ASME 0
  • Shape Rectangular
  • Meets/Exceeds ASME Specs

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list