Skip Content
GAUGE BLOCK 2IN WITH NIST G2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAUGE BLOCK 2IN WITH NIST G2

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT611202-531
  • Mfr. Model # 611202-531
  • UNSPSC # 41111618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Gage Block
  • Material Steel
  • Grade ASME 0
  • Shape Rectangular
  • Includes Cert. of Inspection
  • Nominal Size 2.000"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list