GAUGE BLOCK 1IN WITH NIST G2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GAUGE BLOCK 1IN WITH NIST G2

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT611201-531
  • Mfr. Model # 611201-531
  • UNSPSC # 41111618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Material Steel
  • Includes Certification
  • Item 1.000" Gage Block
  • Shape Rectangular
  • Grade ASME 0
  • Nominal Size 1.000"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list