Skip Content
GAUGE,ALTITUDE,6 IN,30 PSI,70 FT H2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GAUGE,ALTITUDE,6 IN,30 PSI,70 FT H2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF18C823
  • Mfr. Model # 18C823
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.1 lbs

Technical Specs

  • Item Pressure Gauge
  • For Use With Non-Explosive Gas Or Liquid That Do Not Crystalize And Corrode Copper Alloy
  • Case Color Black
  • Connection Size 1/4" NPT
  • Connection Location Lower
  • Series Y150TDAL
  • Range 0 to 30 psi, 0 to 70 Ft H2O
  • Operating Temp. Range -40 Degrees to 200 Degrees F
  • Smallest Graduation 0.2 psi
  • Gauge Accuracy +/-0.50%
  • Gauge Sensor Material Copper Alloy QSn4-0.3
  • Gauge Nominal Dial Size 6"
  • Gauge Primary Range Values 0 - 30
  • Basic Gauge Case Material Aluminum
  • Gauge Secondary Range Values 0 to 70
  • Gauge Primary Range Units psi
  • Basic Gauge Lens Material Glass
  • Gauge Secondary Range Units ft. H2O
  • Gauge Lens Material Tempered Glass
  • Basic Gauge Socket Material Copper
  • Basic Gauge Sensor Material Copper
  • Basic Gauge Wetted Parts Copper
  • Gauge Application Altitude
  • Gauge Socket Material Copper Alloy HPb59-1
  • Gauge Case Color Black
  • Gauge Special Options Red Set Pointer
  • Gauge Primary Range Smallest Graduation 0.2
  • Gauge Connection Type MNPT
  • Gauge Case Material Cast Aluminum
  • Gauge Connection Size 1/4"
  • Gauge Connection Location Bottom
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Liquid Filled No
  • Calibration Certificate Included No
  • Gauge Panel Mountable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list