GAUGE,ALTITUDE,6 IN,200 PSI,460 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GAUGE,ALTITUDE,6 IN,200 PSI,460 FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF18C827
  • Mfr. Model # 18C827
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.25 lbs

Technical Specs

  • For Use With Non-Explosive Gas Or Liquid That Do Not Crystalize And Corrode Copper Alloy
  • Item Pressure Gauge
  • Case Color Black
  • Connection Location Lower
  • Connection Size 1/4" NPT
  • Range 0 to 200 psi, 0 to 460 Ft H2O
  • Series Y150TDAL
  • Operating Temp. Range -40 Degrees to 200 Degrees F
  • Smallest Graduation 2 psi
  • Gauge Accuracy +/-0.50%
  • Gauge Sensor Material Copper Alloy QSn4-0.3
  • Basic Gauge Case Material Aluminum
  • Gauge Nominal Dial Size 6"
  • Gauge Primary Range Values 0 - 200
  • Gauge Primary Range Units psi
  • Gauge Secondary Range Units ft. H2O
  • Gauge Secondary Range Values 0 to 460
  • Gauge Lens Material Tempered Glass
  • Basic Gauge Lens Material Glass
  • Basic Gauge Sensor Material Copper
  • Basic Gauge Wetted Parts Copper
  • Basic Gauge Socket Material Copper
  • Gauge Application Altitude
  • Gauge Socket Material Copper Alloy HPb59-1
  • Gauge Case Color Black
  • Gauge Special Options Red Set Pointer
  • Gauge Primary Range Smallest Graduation 2
  • Gauge Connection Size 1/4"
  • Gauge Connection Type MNPT
  • Gauge Connection Location Bottom
  • Gauge Case Material Cast Aluminum
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Calibration Certificate Included No
  • Liquid Filled No
  • Gauge Panel Mountable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list