Skip Content
GAUGE,ALTITUDE,4 1/2 IN,60 PSI/140F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAUGE,ALTITUDE,4 1/2 IN,60 PSI/140F

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF18C810
  • Mfr. Model # 18C810
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • For Use With Non-Explosive Gas Or Liquid That Do Not Crystalize And Corrode Copper Alloy
  • Item Pressure Gauge
  • Case Color Stainless Steel
  • Connection Location Lower
  • Connection Size 1/4" NPT
  • Range 60 psi / 140 Ft H20
  • Series Y120SS
  • Operating Temp. Range -40 Degrees to 140 Degrees F
  • Smallest Graduation 1 psi
  • Gauge Accuracy +/-1.00%
  • Gauge Sensor Material Copper Alloy QSn4-0.3
  • Basic Gauge Case Material Stainless Steel
  • Gauge Nominal Dial Size 4-1/2"
  • Gauge Primary Range Values 0 - 60
  • Gauge Secondary Range Values 0 to 140
  • Gauge Secondary Range Units ft. H2O
  • Gauge Primary Range Units psi
  • Basic Gauge Lens Material Plastic
  • Basic Gauge Sensor Material Copper
  • Basic Gauge Wetted Parts Copper
  • Basic Gauge Socket Material Copper
  • Gauge Lens Material Acrylic
  • Gauge Socket Material Copper Alloy HPb59-1
  • Gauge Case Color Stainless Steel
  • Gauge Application Altitude
  • Gauge Primary Range Smallest Graduation 1
  • Gauge Connection Type MNPT
  • Gauge Case Material Stainless Steel
  • Gauge Connection Location Bottom
  • Gauge Connection Size 1/4"
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Liquid Filled No
  • Calibration Certificate Included No
  • Gauge Panel Mountable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list