Skip Content
GAUGE,ALTITUDE,4 1/2 IN,300PSI,690F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GAUGE,ALTITUDE,4 1/2 IN,300PSI,690F

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF18C821
  • Mfr. Model # 18C821
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.85 lbs

Technical Specs

  • Case Color Black
  • Item Pressure Gauge
  • For Use With Non-Explosive Gas Or Liquid That Do Not Crystalize And Corrode Copper Alloy
  • Connection Size 1/4" NPT
  • Connection Location Lower
  • Range 0 to 300 psi, 0 to 690 Ft H2O
  • Series Y120TDAL
  • Operating Temp. Range -40 Degrees to 200 Degrees F
  • Smallest Graduation 2 psi
  • Gauge Accuracy +/-0.50%
  • Basic Gauge Case Material Aluminum
  • Gauge Nominal Dial Size 4-1/2"
  • Gauge Primary Range Values 0 - 300
  • Gauge Sensor Material Copper Alloy QSn4-0.3
  • Gauge Secondary Range Values 0 to 690
  • Gauge Primary Range Units psi
  • Gauge Secondary Range Units ft. H2O
  • Basic Gauge Lens Material Glass
  • Gauge Lens Material Tempered Glass
  • Basic Gauge Socket Material Copper
  • Basic Gauge Sensor Material Copper
  • Basic Gauge Wetted Parts Copper
  • Gauge Case Color Black
  • Gauge Socket Material Copper Alloy HPb59-1
  • Gauge Special Options Red Set Pointer
  • Gauge Application Altitude
  • Gauge Primary Range Smallest Graduation 2
  • Gauge Case Material Cast Aluminum
  • Gauge Connection Location Bottom
  • Gauge Connection Type MNPT
  • Gauge Connection Size 1/4"
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Liquid Filled No
  • Calibration Certificate Included No
  • Gauge Panel Mountable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list