GAUGE,ALTITUDE,4 1/2 IN,100PSI,230F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GAUGE,ALTITUDE,4 1/2 IN,100PSI,230F

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF18C818
  • Mfr. Model # 18C818
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • For Use With Non-Explosive Gas Or Liquid That Do Not Crystalize And Corrode Copper Alloy
  • Item Pressure Gauge
  • Case Color Black
  • Connection Size 1/4" NPT
  • Range 0 to 100 psi, 0 to 230 Ft H2O
  • Connection Location Lower
  • Series Y120TDAL
  • Operating Temp. Range -40 Degrees to 200 Degrees F
  • Smallest Graduation 1 psi
  • Gauge Nominal Dial Size 4-1/2"
  • Gauge Accuracy +/-0.50%
  • Basic Gauge Case Material Aluminum
  • Gauge Sensor Material Copper Alloy QSn4-0.3
  • Gauge Primary Range Units psi
  • Gauge Primary Range Values 0 - 100
  • Gauge Secondary Range Values 0 to 230
  • Basic Gauge Lens Material Glass
  • Gauge Secondary Range Units ft. H2O
  • Gauge Lens Material Tempered Glass
  • Basic Gauge Socket Material Copper
  • Basic Gauge Sensor Material Copper
  • Gauge Socket Material Copper Alloy HPb59-1
  • Basic Gauge Wetted Parts Copper
  • Gauge Case Color Black
  • Gauge Application Altitude
  • Gauge Special Options Red Set Pointer
  • Gauge Primary Range Smallest Graduation 1
  • Gauge Connection Size 1/4"
  • Gauge Connection Type MNPT
  • Gauge Connection Location Bottom
  • Gauge Case Material Cast Aluminum
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Liquid Filled No
  • Calibration Certificate Included No
  • Gauge Panel Mountable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list