Skip Content
GAUGE AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAUGE AIR

LINCOLN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNC66100
  • Mfr. Model # 66100
  • UNSPSC # 40141743
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

Air pressure gauge, registers pressure up to 200 PSI. Calibrated in both PSI and kg/cm. Pipe size NPT 1/4 inch. Bottom connection.

Technical Specs

  • Gauge Application General Purpose
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Gauge Connection Location Back
  • Gauge Connection Size 1/4"
  • For Use With Pneumatic Tools, Air-line Equipment - Filters/Regulators/Lubricators
  • Graduations 0-200 PSIG and 0-14 KG/CM2
  • Includes Gauge
  • Case Color Black
  • Item Pressure Gauge
  • Connection Location Bottom
  • Range 0 to 200 PSI
  • Connection Size 1/4" NPT
  • Manufacturers Warranty Length 1 yr.
  • Operating Temp. Range -20 - +120 Degrees F
  • Characteristics Calibrated Both in Psi and Kg/cm2
  • Smallest Graduation 5 PSI / 0.5 KG/CM2

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list