GAUGE AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GAUGE AIR

LINCOLN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNC600401
  • Mfr. Model # 600401
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.265 lbs

Product Details

Air pressure gauge, registers pressure up to 200 PSI. Calibrated in both PSI and kg/cm. Pipe size NPT 1/4 inch. Back connection.

Technical Specs

  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Gauge Application General Purpose
  • Gauge Connection Size 1/4"
  • Gauge Connection Location Back
  • For Use With Pneumatic Tools, Air-line Equipment - Filters/Regulators/Lubricators
  • Includes Gauge
  • Graduations 0-200 PSIG and 0-14 KG/CM2
  • Item Pressure Gauge
  • Case Color Black
  • Range 0 to 200 PSI
  • Connection Location Center back
  • Connection Size 1/4" NPT
  • Manufacturers Warranty Length 1 yr.
  • Operating Temp. Range -20 - +120 Degrees F
  • Characteristics Calibrated Both in Psi and Kg/cm2
  • Smallest Graduation 5 PSI / 0.5 KG/CM2

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list