Skip Content
GAUGE 612.20 4 1/4LM 0/5 PSI/KPA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAUGE 612.20 4 1/4LM 0/5 PSI/KPA

WIKA INSTRUMENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIK8633827
  • Mfr. Model # 8633827
  • UNSPSC # 41112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Accuracy +/-1.5%
  • Item Pressure Gauge
  • For Use With Clean Dry Gases
  • Case Color Black
  • Connection Size 1/4" (M)NPT
  • Connection Location Bottom
  • Gauge Type Capsule
  • Range 0 to 5 PSI/0 to 34 kPa
  • Series 612.2
  • Socket Material Cu-Alloy (Brass)
  • Tube Material Cu-Alloy (Brass)
  • Case Material Steel
  • Operating Temp. Range -20 Degrees C - 60 Degrees C (Ambient), 100 Degrees C (Media)
  • Lens Material Acrylic
  • Calibration Certificate No
  • Dial Size 4"
  • Ring Material Stainless Steel
  • Smallest Graduation 0.5 PSI
  • Gauge Accuracy +/-1.50%
  • Calibration Certificate Included No
  • Gauge Nominal Dial Size 4"
  • Basic Gauge Case Material Steel
  • Gauge Sensor Material Brass
  • Gauge Primary Range Values 0 to 5
  • Gauge Primary Range Units psi
  • Gauge Secondary Range Values 0 to 34
  • Gauge Secondary Range Units kPa
  • Basic Gauge Lens Material Plastic
  • Basic Gauge Socket Material Brass
  • Gauge Socket Material Cu-Alloy (Brass)
  • Gauge Application Low Pressure
  • Gauge Primary Range Smallest Graduation 0.5
  • Gauge Case Color Black
  • Gauge Lens Material Acrylic
  • Basic Gauge Wetted Parts Brass
  • Basic Gauge Sensor Material Brass
  • Gauge Connection Location Bottom
  • Gauge Connection Size 1/4"
  • Gauge Connection Type MNPT
  • Gauge Case Material Steel
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Characteristics Front Zero Adjustment

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List