Skip Content
GAUGE 611.10 2.5 1/4LM 0/10 PSI/KPA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GAUGE 611.10 2.5 1/4LM 0/10 PSI/KPA

WIKA INSTRUMENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIK8975477
  • Mfr. Model # 8975477
  • UNSPSC # 41112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Pressure Gauge
  • For Use With Clean Dry Gases
  • Case Color Black
  • Connection Location Bottom
  • Range 0 - 10 PSI/0 - 69 kPa
  • Connection Size 1/4" (M)NPT
  • Series 611.1
  • Operating Temp. Range -20 Degrees to 60 Degrees C (Ambient), 100 Degrees C (Media)
  • Smallest Graduation 0.2 PSI
  • Gauge Accuracy +/-1.50%
  • Calibration Certificate Included No
  • Gauge Nominal Dial Size 2-1/2"
  • Basic Gauge Case Material Steel
  • Gauge Primary Range Values 0 - 10
  • Gauge Primary Range Units psi
  • Gauge Sensor Material Brass
  • Gauge Secondary Range Values 0 to 69
  • Gauge Secondary Range Units kPa
  • Basic Gauge Lens Material Plastic
  • Basic Gauge Wetted Parts Brass
  • Basic Gauge Socket Material Brass
  • Gauge Lens Material Acrylic
  • Gauge Socket Material Cu-Alloy (Brass)
  • Basic Gauge Sensor Material Brass
  • Gauge Case Color Black
  • Gauge Application Low Pressure
  • Gauge Primary Range Smallest Graduation 0.2
  • Gauge Connection Type MNPT
  • Gauge Connection Size 1/4"
  • Gauge Connection Location Bottom
  • Gauge Case Material Steel
  • Pressure and Vacuum Gauge Type Pressure Gauge

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list