Skip Content
GAUGE 611.10 2.5 1/4 LM 0/60 OZ/KPA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAUGE 611.10 2.5 1/4 LM 0/60 OZ/KPA

WIKA INSTRUMENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIK8634866
  • Mfr. Model # 8634866
  • UNSPSC # 41112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • For Use With For Gaseous, Dry and Non-Aggressive Media
  • Accuracy +/-1.5%
  • Item Pressure Gauge
  • Connection Location Bottom
  • Case Color Black
  • Connection Size 1/4" (M)NPT
  • Gauge Type Capsule
  • Range 0 to 60 oz./sq. in./0 to 26 kPa
  • Socket Material Cu-Alloy (Brass)
  • Series 611.1
  • Case Material Steel
  • Tube Material Cu-Alloy (Brass)
  • Operating Temp. Range -20 Degrees C - 60 Degrees C (Ambient), 100 Degrees C (Media)
  • Calibration Certificate No
  • Dial Size 2-1/2"
  • Lens Material Acrylic
  • Smallest Graduation 1 oz./sq. in.
  • Gauge Accuracy +/-1.50%
  • Calibration Certificate Included No
  • Gauge Nominal Dial Size 2-1/2"
  • Basic Gauge Case Material Steel
  • Gauge Primary Range Values 0 to 60
  • Gauge Primary Range Units oz./sq. in.
  • Gauge Secondary Range Values 0 to 26
  • Gauge Sensor Material Brass
  • Basic Gauge Lens Material Plastic
  • Basic Gauge Socket Material Brass
  • Gauge Secondary Range Units kPa
  • Basic Gauge Sensor Material Brass
  • Basic Gauge Wetted Parts Brass
  • Gauge Lens Material Acrylic
  • Gauge Socket Material Cu-Alloy (Brass)
  • Gauge Case Color Black
  • Gauge Application Low Pressure
  • Gauge Primary Range Smallest Graduation 1
  • Gauge Connection Type MNPT
  • Gauge Connection Size 1/4"
  • Gauge Case Material Steel
  • Gauge Connection Location Bottom
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Characteristics Front Zero Adjustment

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List