GAUGE 611.10 2.5 1/4 0/200H2O/MMH2O close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GAUGE 611.10 2.5 1/4 0/200H2O/MMH2O

WIKA INSTRUMENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIK8630335
  • Mfr. Model # 8630335
  • UNSPSC # 41112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • For Use With For Gaseous, Dry and Non-Aggressive Media
  • Connection Location Bottom
  • Item Pressure Gauge
  • Case Color Black
  • Range 0 to 200 "H2O/0 to 5080 mmH2O
  • Series 611.1
  • Connection Size 1/4" (M)NPT
  • Operating Temp. Range -20 Degrees C - 60 Degrees C (Ambient), 100 Degrees C (Media)
  • Smallest Graduation 5" H Less Than Sub Greater Than 2 Less Than /Sub Greater Than O
  • Gauge Accuracy +/-1.50%
  • Calibration Certificate Included No
  • Gauge Nominal Dial Size 2-1/2"
  • Basic Gauge Case Material Steel
  • Gauge Sensor Material Brass
  • Gauge Primary Range Values 0 - 200
  • Gauge Secondary Range Values 0 to 5,080
  • Gauge Primary Range Units In. H2O
  • Gauge Secondary Range Units mm H2O
  • Basic Gauge Lens Material Plastic
  • Basic Gauge Socket Material Brass
  • Basic Gauge Wetted Parts Brass
  • Gauge Lens Material Acrylic
  • Gauge Socket Material Cu-Alloy (Brass)
  • Basic Gauge Sensor Material Brass
  • Gauge Case Color Black
  • Gauge Application Low Pressure
  • Gauge Primary Range Smallest Graduation 5
  • Gauge Connection Size 1/4"
  • Gauge Connection Type MNPT
  • Gauge Connection Location Bottom
  • Gauge Case Material Steel
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Characteristics Front Zero Adjustment

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list